Fluorescent Lamp, Blacklight, T8, 48", 32W

Item #: 129142

Cat #: F32T8BLI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch

Overview

Fluorescent Lamp, Blacklight, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch
Also known as: F32T8BLI

Specifications

Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Wattage: 32
Material: Glass
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color: Ultraviolet

Customer Reviews

No reviews for this product
(0)