Thomas & Betts TYD4X5WPG6

Item #: 1290889

Cat #: TYD4X5WPG6

UPC: 786210090214

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD4X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 4 Inches x 5 Inches, Gray PVC
Also known as: 786210090214, TYD4X5WPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in

Customer Reviews

No reviews for this product
(0)