![4” LED Downlight Module, 35K 4” LED Downlight Module, 35K](https://rexel-cdn.com/products/ml4d09nfl935e-080083756667.jpg?i=F7B1FEDC-FD04-4A4F-AF61-3020404C40D0&f=420)
4” LED Downlight Module, 35K
Item #: 1290468
Cat #: ML4D09NFL935E
UPC: 080083756667
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Downlight Module, 12.1/11.9 Watt, 120-277V, 900 Lumens, 25 Degree Narrow Flood, 90 CRI, Color Temperature: 3500K, LE & TE Phase Cut 5% Dimming At 120V Only
Overview
4 Inch LED Downlight Module, 12.1/11.9 Watt, 120-277V, 900 Lumens, 25 Degree Narrow Flood, 90 CRI, Color Temperature: 3500K, LE & TE Phase Cut 5% Dimming At 120V Only
The ML4 system is comprised of a housing, LED module, and round or square 2-inch aperture pinhole trims. This compact assembly installs from below the ceiling in standard 4-inch line voltage housings suitable for 2x6 residential framing or shallow plenum commercial construction. Although diminutive in size the 900 lumen series ML4 delivers powerful beams of light providing the optical control and color quality typically associated with low voltage tungsten-halogen MR16 lamps. Delivered center beam candlepower (CBCP) of ML4 LED exceeds 50W low voltage MR16 lamps with significantly higher candela per watt (Cd/W).
Also known as: 080083756667, ML4D09NFL935E
Specifications
Size: | 4 in |
Lumens: | 900 |
Diameter: | 4 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Size: | 4 in |
Diameter: | 4 in |
Dimmable: | Yes |
Lumens: | 900 |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)