This product has been discontinued.
LED High Bay, 155 Watt, 22000 Lumen, 4000K, 120-277V
Item #: 1290071
Cat #: FCX22L840-UNV
UPC: 841976318719
Documents & Guides
LED High Bay, 155 Watt, 22000 Lumen, 4000K, 80 CRI, 120-277 Volt
Sign In or Register to view pricing and more.
Overview
LED High Bay, 155 Watt, 22000 Lumen, 4000K, 80 CRI, 120-277 Volt
Also known as: 841976318719, FCX22L840-UNV
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277, 240, 208 |
Lumens: | 22000 |
Width: | 17.300 in |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 155 |
Length: | 25.600 in |
Color Temperature: | 4000 (Cool White) |
Lumens: | 22000 |
Light Technology: | LED |
Wattage: | 155 |
Volts AC: | 120, 277, 240, 208 |
Width: | 17.300 in |
Dimmable: | No |
Length: | 25.600 in |
Customer Reviews
No reviews for this product
(0)