This product has been discontinued.
LED High Bay, 103 Watt, 15000 Lumen, 4000K, 120-277V
Item #: 1290070
Cat #: FCX15L840-UNV
UPC: 784197631895
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 103 Watt, 15000 Lumen, 4000K, 80 CRI, 120-277 Volt
Overview
LED High Bay, 103 Watt, 15000 Lumen, 4000K, 80 CRI, 120-277 Volt
Day-Brite / CFI FCX value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.
Also known as: 784197631895, FCX15L840-UNV
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 15000 |
Volts AC: | 120, 277, 240, 208 |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 103 |
Length: | 24.600 in |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277, 240, 208 |
Dimmable: | No |
Length: | 24.600 in |
Lumens: | 15000 |
Light Technology: | LED |
Wattage: | 103 |
Customer Reviews
No reviews for this product
(0)