SEALED LED HI-BAY 22000LMS 4000K

Item #: 1290069

Cat #: HCX22L840-UNV

UPC: 784197631833

Sign In or Register to view pricing and more.
Documents & Guides
SEALED LED HI-BAY 22000LMS 4000K

Overview

SEALED LED HI-BAY 22000LMS 4000K
The Day-Brite / CFI sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 784197631833, HCX22L840-UNV

Specifications

Color Temperature: 4000 (Cool White)
Type: LED
Lumens: 22000
Wattage: 161
Color Temperature: 4000 (Cool White)
Lumens: 22000
Type: LED
Wattage: 161

Customer Reviews

No reviews for this product
(0)