SEALED LED HI-BAY 15000LMS 4000K

Item #: 1290068

Cat #: HCX15L840-UNV

UPC: 784197631840

Sign In or Register to view pricing and more.
Documents & Guides
SEALED LED HI-BAY 15000LMS 4000K

Overview

SEALED LED HI-BAY 15000LMS 4000K
The Day-Brite / CFI sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 784197631840, HCX15L840-UNV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 121
Type: LED
Color Temperature: 4000 (Cool White)
Wattage: 121
Lumens: 15000
Type: LED

Customer Reviews

No reviews for this product
(0)