1
more
2 Light 14" Semi-Flush Mount Fixture, Brushed Nickel
Item #: 1289789
Cat #: P350060-009
UPC: 785247207732
Sign In or Register to view pricing and more.
Documents & Guides
Two Light 14" Semi-Flush Mount Fixture, 14 Inch x 14 Inch x 8.875 Inch, Brushed Nickel Finish
Overview
Two Light 14" Semi-Flush Mount Fixture, 14 Inch x 14 Inch x 8.875 Inch, Brushed Nickel Finish
The Leap collection features etched glass shades that are slightly larger in scale to complement contemporary design trends. This two-light semi-flush convertible is finished in Brushed Nickel.
Also known as: 785247207732, P350060-009
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 14 in |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Finish: | Brushed Nickel |
Base: | Medium Screw (E26) |
Diameter: | 14 in |
Standards: | California Proposition 65 |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Finish: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)