Calpipe Industries PV3024SW90

Item #: 1289101

Cat #: PV3024SW90

UPC: 847656054724

Documents & Guides
No Documents Available
CLB PV3024SW90 3" X 90 DEGREE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV3024SW90 3" X 90 DEGREE
Also known as: 847656054724, PV3024SW90

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)