DualTech WallSwi Sens 120/277V 100 IV

Item #: 12891

Cat #: DW-100-I

UPC: 754182919086

Sign In or Register to view pricing and more.
The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features. (ivory)

Overview

The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features. (ivory)
The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.
Also known as: 754182919086, DW-100-I

Specifications

Color: Ivory
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: Ivory
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)