14/1C(19STR) THHN/THWN-2 BRN 600V

Item #: 1289027

Cat #: M514ST-10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14/1C(19STR) THHN/THWN-2 BRN 600V

Overview

14/1C(19STR) THHN/THWN-2 BRN 600V
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST-10

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Color: Brown
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)