Thermal Transfer Halogen-Free Flame-Reta

Item #: 1288723

Cat #: M200X042UPT-B

UPC: 074983324613

White, thermal transfer flame retardant halogen free marker plates, 2.00" x 0.42", 2000 labels/row.
Sign In or Register to view pricing and more.

No associated products found.

Overview

White, thermal transfer flame retardant halogen free marker plates, 2.00" x 0.42", 2000 labels/row.
Also known as: 074983324613, M200X042UPT-B

Specifications

Length: 2 in
Material: Polyester, Polyurethane
Color: White
Width: 0.420 in
Length: 2 in
Color: White
Material: Polyester, Polyurethane
Width: 0.420 in

Customer Reviews

No reviews for this product
(0)