50W Shoebox/Wallpack Retrofit

Item #: 1287028

Cat #: LED-8088M30

UPC: 844006082833

Sign In or Register to view pricing and more.
Documents & Guides
Shoebox/Wallpack Retrofit, 50W, 120-277V, Lumens: 5697, Replaces 175W HID, E39 Mogul, 3000K, CRI 81.7

Overview

Shoebox/Wallpack Retrofit, 50W, 120-277V, Lumens: 5697, Replaces 175W HID, E39 Mogul, 3000K, CRI 81.7
Also known as: 844006082833, LED-8088M30

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Wattage: 50
Lumens: 5697
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Lumens: 5697
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)