Halogen Capsule Lamp, T4, 40W, 120V

Item #: 128651

Cat #: 0470300

UPC: 030721047039

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: 2-Pin Looped (G9), Lumens: 440, Color Temperature: 2800K

Overview

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: 2-Pin Looped (G9), Lumens: 440, Color Temperature: 2800K
Also known as: 030721047039, 0470300

Specifications

Lumens: 440
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 40
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Lumens: 440
Volts AC: 120
Color Temperature: 2800 (Warm White)
Base: 2-Pin Looped (G9)
Shape: T4 (Tubular)
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)