High Bay Fixture, 4', 6-Lamp, T8, 32W, 120-277V

Item #: 128580

Cat #: LHV4-632-M4RU-3EHLU

UPC: 078531011048

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot

Overview

High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Also known as: 078531011048, LHV4-632-M4RU-3EHLU

Specifications

Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Standards: California Proposition 65
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)