Flat Washer, 1/4", Stainless Steel

Item #: 266940

Cat #: FWS14

UPC: 781002698869

Sign In or Register to view pricing and more.
Documents & Guides
Flat Washer. Inside Size: 1/4". Outside Diameter: 5/16". Thickness: 1/16". Stainless Steel. Package Quantity: 100. *Dottie Part # 69866.*

Overview

Flat Washer. Inside Size: 1/4". Outside Diameter: 5/16". Thickness: 1/16". Stainless Steel. Package Quantity: 100. *Dottie Part # 69866.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698869, FWS14

Specifications

Diameter: 1/4 in
Material: Stainless Steel
Diameter: 1/4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)