LED Emergency Exit, White Body, Red Letters, 120/277V

Item #: 1285067

Cat #: PETPE-UR-30

UPC: 785247199310

Sign In or Register to view pricing and more.
Documents & Guides
LED Emergency Exit, White Body, Red Letters, 120/277 Volt

Overview

LED Emergency Exit, White Body, Red Letters, 120/277 Volt
The PETPE Series offers quality and value with a compact and attractive LED based emergency exit. The white housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing, removable chevrons for quick and easy installation. Universal single or double-face. Remote capacity option will run 4 PERHC Series single remote lamp-heads or 2 double PERHC remotes.
Also known as: 785247199310, PETPE-UR-30

Specifications

Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)