MCB UL489 1-P 13A C-TRIP SAME PHASE ONLY

Item #: 1284997

Cat #: 5SJ4113-7HG40

UPC: 754554932279

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-P 13A C-TRIP SAME PHASE ONLY

Overview

MCB UL489 1-P 13A C-TRIP SAME PHASE ONLY
Also known as: 754554932279, 5SJ4113-7HG40

Specifications

Amps: 13
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 13
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)