Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, Gray, Adhesive

Item #: 128454

Cat #: F1X3LG6-A

UPC: 074983337873

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1" W x 3" H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1" W x 3" H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983337873, F1X3LG6-A

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)