Tray Cable, 350/3 XHHW Copper, 600V,TC-ER, PVC Jacket
Item #: 1282797
Cat #: A635003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, 350 MCM, 3 Conductor, XHHW Tinned Copper, 90 Degrees Celsius Rated, 600 Volt, UL Type TC-ER
Overview
Tray Cable, 350 MCM, 3 Conductor, XHHW Tinned Copper, 90 Degrees Celsius Rated, 600 Volt, UL Type TC-ER
Type TC-ER cable complies with the crush and impact requirements of metal-clad cable . It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: A635003
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 350 |
Conductors: | 3 |
Color: | Black |
Gauge: | 350 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)