DOWNLIGHT LED 3000K

Item #: 1282714

Cat #: 43878WHLED30

UPC: 783927541480

Sign In or Register to view pricing and more.
Documents & Guides
KIC 43878WHLED30 DOWNLIGHT LE

Overview

KIC 43878WHLED30 DOWNLIGHT LE
Also known as: 783927541480, 43878WHLED30

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 11
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 11
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)