Ring Terminal, Nylon Insulated, 18 - 14 AWG

Item #: 128223

Cat #: PN14-8R-M

UPC: 074983800193

Ring Terminal, Nylon Insulated, 18 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Nylon Insulated, 18 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each
Also known as: 074983800193, PN14-8R-M

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #8
Color: Blue
Material: Nylon
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)