2
more

Ring Terminal, Nylon Insulated, 18 - 14 AWG
Item #: 128220
Cat #: PN14-10R-M
UPC: 074983800216
Documents & Guides
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, 600 Volt, Blue, Package of 1000 Each
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #10 Stud Size, 600 Volt, Blue, Package of 1000 Each
Also known as: 074983800216, PN14-10R-M
Specifications
Color: | Blue |
Volts AC: | 600 |
Material: | Nylon |
Stud Size: | #10 |
Allowable Gauge Range: | 18 - 14 |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 18 - 14 |
Volts AC: | 600 |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)