1"(25.4mm) Panwrap, Black, 100 ft. (30m

Item #: 128174

Cat #: PW100F-C20

UPC: 074983344765

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, polyethylene, black.

Overview

Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, polyethylene, black.
Also known as: 074983344765, PW100F-C20

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)