Wire Connector, 18 - 14 AWG, Orange

Item #: 1281466

Cat #: H-31-POUCH

UPC: 054007431176

Documents & Guides
Wire Connector, Color Coded, Color: Orange, Wire Range: 18 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Philips Advance
RL2SP20TPI Magnetic Ballast, 2-Lamp, 120V
Item #: 49566
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Philips Advance
RS2232TPWI Magnetic Ballast, 2-Lamp, 120V
Item #: 84848
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Wire Connector, Color Coded, Color: Orange, Wire Range: 18 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007431176, H-31-POUCH

Specifications

Color: Orange
Material: Copper
Allowable Gauge Range: 18 - 14
Color: Orange
Allowable Gauge Range: 18 - 14
Material: Copper

Customer Reviews

No reviews for this product
(0)