5" LED Recessed Eyeball Trim For 5" Housing

Item #: 1280977

Cat #: P8176-28-30K

UPC: 785247205677

Documents & Guides
5" LED Recessed Eyeball Trim For 5" Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" LED Recessed Eyeball Trim For 5" Housing
The P8176 Eyeball Trim Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable To That Of A 65W Incandescent Lamp. The 8176 Is Equipped With Both Edison Base Adapter And Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. Satin White Finish.
Also known as: 785247205677, P8176-28-30K

Specifications

Amps: 0.075
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 5 in
Material: Steel
Wattage: 9
Lumens: 702
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Amps: 0.075
Volts AC: 120
Material: Steel
Lumens: 702
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 5 in
Wattage: 9
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)