Hospital Grade Duplex Receptacle, 20A, Blue

Item #: 128062

Cat #: HBL8362SA

UPC: 783585060552

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire Grounding, Flush, Light and Alarm, Blue

Overview

Hospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire Grounding, Flush, Light and Alarm, Blue
Also known as: 783585060552, HBL8362SA

Specifications

Color: Blue
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Blue
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)