Int-mat Ff312hh 12 Hour 125-277 V S

Item #: 128060

Cat #: FF312HH

UPC: 078275184299

Sign In or Register to view pricing and more.
Documents & Guides
12 Hour 125-277 V Spdt W/ Hold For Continuous Duty

Overview

12 Hour 125-277 V Spdt W/ Hold For Continuous Duty
The 12 Hour 125-277 V SPDT w/ Hold For Continuous Duty This Commercial Auto-OffTimer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275184299, FF312HH

Specifications

Type: Spring Wound, SPDT
Color: Brushed Metal
Amps: 10, 7, 20
Volts AC: 120, 277, 240
Range: 12 hr
Type: Spring Wound, SPDT
Amps: 10, 7, 20
Range: 12 hr
Color: Brushed Metal
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)