
Uninterruptible Power Supply, 6000 VA, 4800W, 120/208VAC
Item #: 1280493
Cat #: 240.95.547
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount
Overview
Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount
Also known as: 240.95.547
Specifications
Wattage: | 4800 |
Mounting: | Tower, Rack |
Volt Amps: | 6kVA |
Volts AC: | 120 |
Phase: | 1 |
Wattage: | 4800 |
Volt Amps: | 6kVA |
Phase: | 1 |
Mounting: | Tower, Rack |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)