Search results

304 Found
Schlumberger

PROXIMETER ASSEMBLY

Item #: 1082422
CAT #: 221.03.246
UPC:
Company wide:
0 in stock
Schlumberger

FR14GG69V4 4 AMP FUSE

Item #: 1106539
CAT #: 160.65.022
UPC:
Company wide:
0 in stock
Schlumberger

CONVERTER-CU TO FIBER ENCODER

Item #: 989053
CAT #: 020.20.012
UPC:
Company wide:
0 in stock
Schlumberger

CONVERTER-COPPER TO FIBER

Item #: 989054
CAT #: 020.20.013
UPC:
Company wide:
0 in stock
Schlumberger

DDE123 DRAWWORKS DRUM ENCODER

Item #: 1012549
CAT #: 220.06.996
UPC:
Company wide:
0 in stock
Schlumberger

0-5000 PSI PRESSURE TRANSDUCER

Item #: 1011641
CAT #: 221.03.249
UPC:
Company wide:
0 in stock
Schlumberger

CAP 8UF 400VAC MOTOR RUN

Item #: 1013580
CAT #: 240.10.017
UPC:
Company wide:
0 in stock
Schlumberger

PRESSURE SWITCH

Item #: 1011655
CAT #: 221.03.283
UPC:
Company wide:
0 in stock
Schlumberger

FU VFST ACT SEMI 1250V 630A

Item #: 989062
CAT #: 220.03.068
UPC:
Company wide:
0 in stock
Schlumberger

CJ1W-PA205R POWER SUPPLY

Item #: 989093
CAT #: 230.05.495
UPC:
Company wide:
0 in stock
Schlumberger

PRESSURE E-10 0-3000PSI 4-20MA 1/2IN NPT 1/2IN CONDUIT 6IN CBL

Item #: 1246637
CAT #: 221.03.339
UPC:
Company wide:
0 in stock
Schlumberger

30FT DS AFT L&R SENSOR TO BULKHEAD CABLE 4C 12AWG

Item #: 1744964
CAT #: SLRTRPCBL30DS.178
UPC:
Company wide:
0 in stock
Schlumberger

VENT IMPELLER 1770CFM 230VAC

Item #: 1013583
CAT #: 100.95.025
UPC:
Company wide:
0 in stock
Schlumberger

80FT K-BRACE COMMUNICATION CABLE

Item #: 1744976
CAT #: SLRTRPCBL80.191
UPC:
Company wide:
0 in stock
Schlumberger

TIMER MULTI FUNCTION

Item #: 1013520
CAT #: 130.20.052
UPC:
Company wide:
0 in stock
Schlumberger

20FT 110V AC POWER CABLE W/WOODHEAD PLUG

Item #: 1744938
CAT #: SLRTRPCBL20AC.190
UPC:
Company wide:
0 in stock
Schlumberger

PROXIMETER ASSEMBLY

PROXIMETER ASSEMBLY
Item #: 1082422
CAT #: 221.03.246
UPC:
Company wide:
0 in stock
Schlumberger

FR14GG69V4 4 AMP FUSE

FR14GG69V4 4 AMP FUSE
Item #: 1106539
CAT #: 160.65.022
UPC:
Category: Class G Fuses
Company wide:
0 in stock
Schlumberger

CONVERTER-CU TO FIBER ENCODER

CONVERTER-CU TO FIBER ENCODER
Item #: 989053
CAT #: 020.20.012
UPC:
Company wide:
0 in stock
Schlumberger

CONVERTER-COPPER TO FIBER

CONVERTER-COPPER TO FIBER
Item #: 989054
CAT #: 020.20.013
UPC:
Company wide:
0 in stock
Schlumberger

DDE123 DRAWWORKS DRUM ENCODER

DDE123 DRAWWORKS DRUM ENCODER
Item #: 1012549
CAT #: 220.06.996
UPC:
Company wide:
0 in stock
Schlumberger

0-5000 PSI PRESSURE TRANSDUCER

0-5000 PSI PRESSURE TRANSDUCER
Item #: 1011641
CAT #: 221.03.249
UPC:
Company wide:
0 in stock
Schlumberger

CAP 8UF 400VAC MOTOR RUN

CAP 8UF 400VAC MOTOR RUN
Item #: 1013580
CAT #: 240.10.017
UPC:
Company wide:
0 in stock
Schlumberger

PRESSURE SWITCH

PRESSURE SWITCH
Item #: 1011655
CAT #: 221.03.283
UPC:
Company wide:
0 in stock
Schlumberger

FU VFST ACT SEMI 1250V 630A

FU VFST ACT SEMI 1250V 630A
Item #: 989062
CAT #: 220.03.068
UPC:
Company wide:
0 in stock
Schlumberger

CJ1W-PA205R POWER SUPPLY

CJ1W-PA205R POWER SUPPLY
Item #: 989093
CAT #: 230.05.495
UPC:
Company wide:
0 in stock
Schlumberger

PRESSURE E-10 0-3000PSI 4-20MA 1/2IN NPT 1/2IN CONDUIT 6IN CBL

XDUCER PRESSURE E-10 0-3000PSI 4-20MA 1/2IN NPT 1/2IN CONDUIT 6IN CBL
Item #: 1246637
CAT #: 221.03.339
UPC:
Company wide:
0 in stock
Schlumberger

30FT DS AFT L&R SENSOR TO BULKHEAD CABLE 4C 12AWG

30FT DS AFT L&R SENSOR TO BULKHEAD CABLE 4C 12AWG
Item #: 1744964
CAT #: SLRTRPCBL30DS.178
UPC:
Company wide:
0 in stock
Schlumberger

VENT IMPELLER 1770CFM 230VAC

VENT IMPELLER 1770CFM 230VAC
Item #: 1013583
CAT #: 100.95.025
UPC:
Company wide:
0 in stock
Schlumberger

80FT K-BRACE COMMUNICATION CABLE

80FT K-BRACE COMMUNICATION CABLE
Item #: 1744976
CAT #: SLRTRPCBL80.191
UPC:
Company wide:
0 in stock
Schlumberger

TIMER MULTI FUNCTION

TIMER MULTI FUNCTION
Item #: 1013520
CAT #: 130.20.052
UPC:
Company wide:
0 in stock
Schlumberger

20FT 110V AC POWER CABLE W/WOODHEAD PLUG

20FT 110V AC POWER CABLE W/WOODHEAD PLUG
Item #: 1744938
CAT #: SLRTRPCBL20AC.190
UPC:
Company wide:
0 in stock
Page 1 of 19
304 Items found