This product has been discontinued.
2 X 4 FLUXPANEL 4200 LUMENS 80CRI 3500K DIFFUSE 120-277V
Item #: 1280294
Cat #: 2FXP42B835-4-DS-UNV
UPC: 784197381356
Sign In or Register to view pricing and more.
Documents & Guides
2 X 4 FLUXPANEL 4200 LUMENS 80CRI 3500K DIFFUSE 120-277V
Overview
2 X 4 FLUXPANEL 4200 LUMENS 80CRI 3500K DIFFUSE 120-277V
Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended,;and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197381356, 2FXP42B835-4-DS-UNV
Specifications
Wattage: | 42 |
Width: | 24 in, 2 ft |
Lumens: | 4200 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Lumens: | 4200 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)