This product has been discontinued.
2 X 2 FLUXPANEL 3800 LUMENS 80CRI 3500K DIFFUSE 120-277V
Item #: 1280281
Cat #: 2FXP38B835-2-DS-UNV
UPC: 784197381363
Sign In or Register to view pricing and more.
Documents & Guides
2 X 2 FLUXPANEL 3800 LUMENS 80CRI 3500K DIFFUSE 120-277V
Overview
2 X 2 FLUXPANEL 3800 LUMENS 80CRI 3500K DIFFUSE 120-277V
Also known as: 784197381363, 2FXP38B835-2-DS-UNV
Specifications
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Lumens: | 3800 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Lumens: | 3800 |
Light Technology: | LED |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)