Smooth Frost Shower Trim, 4", White

Item #: 127873

Cat #: B437WH

UPC: 847801016959

Sign In or Register to view pricing and more.
Documents & Guides
Smooth Frost Shower Trim, Diameter: 4 inch, Color: White

Overview

Smooth Frost Shower Trim, Diameter: 4 inch, Color: White
Also known as: 847801016959, B437WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)