Weatherproof FS Box, 5/8" Lap Siding, 1-Gang, UV Rated Plastic

Item #: 12785

Cat #: FS8151

UPC: 018997173416

Documents & Guides
Weatherproof FS Box, 1-Gang, 5/8 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof FS Box, 1-Gang, 5/8 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch
Also known as: 018997173416, FS8151

Specifications

Mounting: Surface
Material: Plastic
Gangs: 1
Color: White
Depth: 2.056 in
Cubic Inches: 18.600 in³
Mounting: Surface
Gangs: 1
Depth: 2.056 in
Material: Plastic
Color: White
Cubic Inches: 18.600 in³

Customer Reviews

No reviews for this product
(0)