Hinged Duct Cover, PVC,2 X 6',WH, 6ft

Item #: 127833

Cat #: HC2WH6

UPC: 074983451210

Sign In or Register to view pricing and more.
Hinged duct cover, 2 W x 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged duct cover, 2 W x 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983451210, HC2WH6

Specifications

Width: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)