Hinged Cover Narrow Slot Wire Duct, 2" W x 4" H x 6' Long, White

Item #: 127831

Cat #: HN2X4WH6

UPC: 074983028665

Sign In or Register to view pricing and more.
Hinged Cover Narrow Slot Wire Duct, 2" W x 4" H x 6' Long, White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged Cover Narrow Slot Wire Duct, 2" W x 4" H x 6' Long, White, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028665, HN2X4WH6

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)