CALCULITE 6IN 2000LM 80 30K MED 0-10V UNV

Item #: 1277807

Cat #: C6L20830MZ10U

UPC: 662057979533

Documents & Guides
CALCULITE 6IN 2000LM 80 30K MED 0-10V UNV
Sign In or Register to view pricing and more.

No associated products found.

Overview

CALCULITE 6IN 2000LM 80 30K MED 0-10V UNV
The Calculite LED family is built on a tradition of creating the ideal combination of performance and visual comfort in discreet apertures for a breadth of applications in retail, hospitality, commercial and high-end residential spaces.
Also known as: 662057979533, C6L20830MZ10U

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 347
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Volts AC: 347
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)