3" Round Mini Gimbal, 550L/3000K

Item #: 1276924

Cat #: MG3R06930NF1W

UPC: 190096017270

Sign In or Register to view pricing and more.
Documents & Guides
3" Round Mini Gimbal, Lumens: 550, CRI: 90, Color Temperature: 3000K, Narrow Flood, 120V, Color: White

Overview

3" Round Mini Gimbal, Lumens: 550, CRI: 90, Color Temperature: 3000K, Narrow Flood, 120V, Color: White
Lightolier Mini gimbal downlight provides an easy to install adjustable three-inch solution for accent lighting. The small detachable junction box eliminates the need for a traditional frame in or bulky remodeler kit making installation quick and easy.
Also known as: 190096017270, MG3R06930NF1W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 550
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)