Pan-Wrap Braided Sleeving, .75" Dia., 10

Item #: 1276771

Cat #: SE75PSFR-CR0

UPC: 074983960781

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Wrap™ Braided Expandable Sleeving, 0.75" diameter, black, flame retardant, polyethylene terephthalate, 100 ft. per reel.

Overview

Pan-Wrap™ Braided Expandable Sleeving, 0.75" diameter, black, flame retardant, polyethylene terephthalate, 100 ft. per reel.
Also known as: 074983960781, SE75PSFR-CR0

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 3/4 in
Color: Black
Length: 100 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)