4' 11W T8 LED Lamp, 40K

Item #: 1276695

Cat #: HN-T8-D-48-11W-840-IS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Lamp, 11 Watt, 1800 Lumen, 4000K, T8, 4 Foot, Replaces 32 Watt Fluorescent Lamp

Overview

LED Linear Lamp, 11 Watt, 1800 Lumen, 4000K, T8, 4 Foot, Replaces 32 Watt Fluorescent Lamp
Also known as: HN-T8-D-48-11W-840-IS

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 11
Type: LED Retrofit
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Type: LED Retrofit
Base: Miniature Bi-Pin (G5)
Color Temperature: 4000 (Cool White)
Wattage: 11
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)