Lensed LED Linear Wrap, 2", 3500K, 120-277V

Item #: 1276118

Cat #: PCIAW-LED-2-35K

UPC: 785247213818

Sign In or Register to view pricing and more.
Documents & Guides
Lensed LED Linear Wrap, 2 Foot, 17.8 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

Lensed LED Linear Wrap, 2 Foot, 17.8 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
PCIAW is a 2FT LED Wraparound with frosted acrylic lens. This product is surface mounted to the ceiling with fully assembled for quick installation. DesignLights Consortium (DLC) qualified.
Also known as: 785247213818, PCIAW-LED-2-35K

Specifications

Wattage: 18
Lumens: 2000
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)