AL STR 5IN 18W LADDER TRAY 12FT

Item #: 1275720

Cat #: AH2518L09144

UPC: 626490549692

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL STR 5IN 18W LADDER TRAY 12FT

Overview

AL STR 5IN 18W LADDER TRAY 12FT
Also known as: 626490549692, AH2518L09144

Specifications

Length: 12 ft
Width: 18 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)