Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, White

Item #: 1274405

Cat #: PUP6AV04WH-G

UPC: 613056368156

Sign In or Register to view pricing and more.
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m

Overview

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m
CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: 613056368156, PUP6AV04WH-G

Specifications

Gauge: 23
Length: 1000 ft
Color: White
Gauge: 23
Color: White
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)