Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black

Item #: 12734

Cat #: TMEH-S25-Q0

UPC: 074983580750

Sign In or Register to view pricing and more.
Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black

Overview

Cable Tie Mount, Extra Heavy, 1.62", 1/4" Screw Applied, Nylon, Black
Cable Tie Mount. Extra-Heavy. 1/4 (M6) Screw. Extra Heavy Cable Tie Mount. Designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Unique cradle design provides maximum stability for cable bundle. Route and support large diameter and heavy cable bundles. Material is Weather Resistant Nylon 6.6. Use Intermediate through Extra Heavy Panduit Cable Ties. Color is Black.
Also known as: 074983580750, TMEH-S25-Q0

Specifications

Color: Black
Material: Nylon
Length: 1.650 in
Width: 0.740 in
Mounting: 1/4 in Screw
Color: Black
Length: 1.650 in
Mounting: 1/4 in Screw
Material: Nylon
Width: 0.740 in

Customer Reviews

No reviews for this product
(0)