TCI KDRULG1L 480V 340A 250HP

Item #: 1272593

Cat #: KDRULG1L

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI KDRULG1L 480V 340A 250HP

Overview

TCI KDRULG1L 480V 340A 250HP
Also known as: KDRULG1L

Specifications

Volts AC: 480
Horsepower: 250
Amps: 340
Volts AC: 480
Amps: 340
Horsepower: 250

Customer Reviews

No reviews for this product
(0)