BREAKER NGB 1P 60A 347V 14KA LD LUG

Item #: 1272189

Cat #: NGB1B060B

UPC: 783643414037

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER NGB 1P 60A 347V 14KA LD LUG

Overview

BREAKER NGB 1P 60A 347V 14KA LD LUG
Also known as: 783643414037, NGB1B060B

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)