![LED Retrofit Module, 4", 10 Watt, 650 Lumen, 3000K, White LED Retrofit Module, 4", 10 Watt, 650 Lumen, 3000K, White](https://rexel-cdn.com/products/product.jpg?i=7298F9C9-30E9-4684-BEC1-DE47F02104F2&f=420)
LED Retrofit Module, 4", 10 Watt, 650 Lumen, 3000K, White
Item #:
1270778
Cat #:
RL465-650L-DIMTR-120-30K-90-MD-WH
UPC:
848070063026
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 3000K, 90 CRI, 38° Medium Beam, Dimmable, White Trim
Overview
LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 3000K, 90 CRI, 38° Medium Beam, Dimmable, White Trim
Also known as: 848070063026, RL465-650L-DIMTR-120-30K-90-MD-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 650 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Wattage: | 10 |
Lumens: | 650 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)