1-Lt. landscape

Item #: 127073

Cat #: P7801-01

UPC: 785247120970

Sign In or Register to view pricing and more.
Documents & Guides
PRO P7801-01 18W 12V WEDGE BA

Overview

PRO P7801-01 18W 12V WEDGE BA
Also known as: 785247120970, P7801-01

Specifications

Wattage: 18
Type: Landscape
Standards: California Proposition 65
Wattage: 18
Standards: California Proposition 65
Type: Landscape

Customer Reviews

No reviews for this product
(0)