
High Pressure Sodium, Ceramalux Lamp, 100W, BD17
Item #: 1270721
Cat #: C100S54/M-PH-12PK
UPC: 046677467272
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 9500, CRI: 21, Color Temp: 2100K, ANSI Code: S54S. *Philips Part # 34446-5*
Sign In or Register to view pricing and more.
Overview
High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 9500, CRI: 21, Color Temp: 2100K, ANSI Code: S54S. *Philips Part # 34446-5*
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467272, C100S54/M-PH-12PK, Lu100
Specifications
Color Temperature: | 2100 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 9500 |
Wattage: | 100 |
Shape: | BD17 (Elliptical Dimple Enclosed) |
ANSI Code: | S54S |
Volts AC: | 55 |
Color Rendering Index (CRI): | 21 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
Lumens: | 9500 |
Shape: | BD17 (Elliptical Dimple Enclosed) |
Volts AC: | 55 |
Light Technology: | HID |
Base: | Medium Screw (E26) |
Wattage: | 100 |
ANSI Code: | S54S |
Color Rendering Index (CRI): | 21 |
Customer Reviews
No reviews for this product
(0)