![High Pressure Sodium Ballast, 100W, Quad Tap High Pressure Sodium Ballast, 100W, Quad Tap](https://rexel-cdn.com/products/adv71a8071001d.jpg?i=2433EFC5-9602-4CFE-93BB-954ED7BCD929&f=420)
High Pressure Sodium Ballast, 100W, Quad Tap
Item #: 52844
Cat #: 71A8071001D
UPC: 781087807118
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Overview
100 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087807118, 71A8071001D
Specifications
Type: | Pulse Start |
Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
Wattage: | 100 |
Length: | 4 in |
ANSI Code: | S54 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
Wattage: | 100 |
ANSI Code: | S54 |
Volts AC Range: | 120 - 277 |
Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
Length: | 4 in |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)